Specifications
Dimensions
- Bolt Hole Diameter3/4 (B) in, 3/4 (R) in
- Compatible Shaft Diameter3-7/16 in
- Coupling Diameter3-7/16 in
- Overall Length9-1/4 in
- Overall Width9-1/4 in
Details
- MaterialCarbon Steel
- Part TypeShaft Seal
- Seal TypeWaste Pack
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)