Motion
CSW7
WASTE PK SEAL W/LIP LOOSE
Mi Item #00238938
MFR #CSW7
Price$659.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASTE PK SEAL W/LIP LOOSE
Mi Item #00238938
MFR #CSW7

Mfr description
CSW7 WASTE PK SEAL W/LIP LOOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.79/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 (B) in, 3/4 (R) in
  • Compatible Shaft Diameter
    3.4375 in
  • Coupling Diameter
    3.4375 in
  • Length
    11.4, 2.25 in
  • Overall Length
    9-1/4 in
  • Overall Width
    9-1/4 in
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25 in
  • Weight
    16.00 lbs, 21.05

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Waste Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)