Overview
Mfr description
PS112L PLATE SEAL
Specifications
- Part TypeShaft Seal
- Overall Length5-3/8 in
- Overall Width5-3/8 in
- Coupling Diameter1-1/2 in
- Compatible Shaft Diameter1-1/2 in
- MaterialCarbon Steel
- Seal TypePlate
- Bolt Hole Diameter1/2 (B) in, 1/2 (R) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data