Motion
CSP3
PLATE SEAL LOOSE
Mi Item #00238944
MFR #CSP3
Price$221.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLATE SEAL LOOSE
Mi Item #00238944
MFR #CSP3

Mfr description
CSP3 PLATE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.57/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (B) in, 1/2 (R) in
  • Compatible Shaft Diameter
    1.5 in
  • Coupling Diameter
    1.5 in
  • Length
    5.2, 0.5 in
  • Overall Length
    5-3/8 in
  • Overall Width
    5-3/8 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9.75 in
  • Weight
    2.00 lbs, 3.3

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)