Motion
CSP4
PLATE SEAL LOOSE
MI ITEM #00238949
MFR #CSP4
Price$234.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLATE SEAL LOOSE
MI ITEM #00238949
MFR #CSP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.34/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 (R) in, 5/8 (B) in
  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Length
    6.3, 0.5 in
  • Overall Length
    6-1/2 in
  • Overall Width
    6-1/2 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    8.5 in
  • Storage Dimension Width
    9.25 in
  • Weight
    3.00 lbs, 4.7

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Plate

Overview

Mfr description
CSP4 2" PLATE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text