Overview
Mfr description
PS2716L PLATE SEAL
Specifications
- Part TypeShaft Seal
- Overall Length7-3/8 in
- Overall Width7-3/8 in
- Coupling Diameter2-7/16 in
- Compatible Shaft Diameter2-7/16 in
- MaterialCarbon Steel
- Seal TypePlate
- Bolt Hole Diameter5/8 (B) in, 5/8 (R) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data