Specifications
Dimensions
- Bolt Hole Diameter3/4 (B) in, 3/4 (R) in
- Compatible Shaft Diameter3 in
- Coupling Diameter3 in
- Overall Length7-3/4 in
- Overall Width7-3/4 in
Details
- MaterialCarbon Steel
- Part TypeShaft Seal
- Seal TypePlate
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)