Motion
CSP6
PLATE SEAL LOOSE
Mi Item #00238959
MFR #CSP6
Price$394.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLATE SEAL LOOSE
Mi Item #00238959
MFR #CSP6

Mfr description
CSP6 3" PLATE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.73/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 (B) in, 3/4 (R) in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Length
    7.6, 0.5 in
  • Overall Length
    7-3/4 in
  • Overall Width
    7-3/4 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    11.5 in
  • Storage Dimension Width
    12.25 in
  • Weight
    5.00 lbs, 6.9

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)