Overview
Mfr description
PS3716L PLATE SEAL
Specifications
- Part TypeShaft Seal
- Overall Length9-1/4 in
- Overall Width9-1/4 in
- Coupling Diameter3-7/16 in
- Compatible Shaft Diameter3-7/16 in
- MaterialCarbon Steel
- Seal TypePlate
- Bolt Hole Diameter3/4 (B) in, 3/4 (R) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data