Motion
SGS112G
Screw Conveyor Part - 4-3/4 in Length
MI ITEM #00238967
MFR #SGS112G
Your Price$174.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 4-3/4 in Length
MI ITEM #00238967
MFR #SGS112G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.12/each(List $252.48)

Overview

Mfr description
SGS112G SPLIT GLAND SEAL

Specifications

  • Part Type
    Shaft Seal
  • Overall Length
    4-3/4 in
  • Overall Width
    5-7/8 in
  • Coupling Diameter
    1-1/2 in
  • Compatible Shaft Diameter
    1-1/2 in
  • Material
    Carbon Steel
  • Seal Type
    Split Gland
  • Bolt Hole Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text