Motion
CSS3
SPLIT GLAND SEAL - LOOSE
Mi Item #00238970
MFR #CSS3
Price$292.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPLIT GLAND SEAL - LOOSE
Mi Item #00238970
MFR #CSS3

Mfr description
CSS3 1 1/2" SPLIT GLAND SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Shaft Diameter
    1.5 in
  • Coupling Diameter
    1.5 in
  • Length
    1.4375 in
  • Overall Length
    4-3/4 in
  • Overall Width
    5-7/8 in
  • Storage Dimension Height
    1.4375 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9.75 in
  • Weight
    3.60 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    2
  • Part Type
    Shaft Seal
  • Seal Type
    Split Gland
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)