Motion
CSS5
SPLIT GLAND SEAL - LOOSE
Mi Item #00238984
MFR #CSS5
Price$423.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPLIT GLAND SEAL - LOOSE
Mi Item #00238984
MFR #CSS5

Mfr description
CSS5 2 7/16" SPLIT GLAND SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.89/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2.4375 in
  • Coupling Diameter
    2.4375 in
  • Length
    1.625 in
  • Overall Length
    6-7/8 in
  • Overall Width
    7-5/8 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    10.5 in
  • Weight
    7.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    2
  • Part Type
    Shaft Seal
  • Seal Type
    Split Gland
  • UPC_NO
    697950080369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)