Motion
CSS6
SPLIT GLAND SEAL - LOOSE
Mi Item #00238992
MFR #CSS6
Price$543.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPLIT GLAND SEAL - LOOSE
Mi Item #00238992
MFR #CSS6

Mfr description
CSS6 3" SPLIT GLAND SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.03/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Length
    9, 1.625 in
  • Overall Length
    7-1/2 in
  • Overall Width
    8-5/8 in
  • Storage Dimension Height
    1.625 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    10.5 in
  • Weight
    8.90 lbs, 6.05

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    2
  • Part Type
    Shaft Seal
  • Seal Type
    Split Gland
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)