Motion
CSS7
SPLIT GLAND SEAL - LOOSE
Mi Item #00238999
MFR #CSS7
Price$635.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPLIT GLAND SEAL - LOOSE
Mi Item #00238999
MFR #CSS7

Mfr description
CSS7 3 7/16" SPLIT GLAND SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.47/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Shaft Diameter
    3.4375 in
  • Coupling Diameter
    3.4375 in
  • Length
    10.95, 2.125 in
  • Overall Length
    8-3/4 in
  • Overall Width
    10-1/4 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    10.5 in
  • Weight
    18.50 lbs, 19

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    2
  • Part Type
    Shaft Seal
  • Seal Type
    Split Gland
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)