Specifications
Dimensions
- Bolt Hole Diameter5/8 in
- Compatible Shaft Diameter1-1/2 in
- Coupling Diameter1-1/2 in
- Overall Length5-3/8 in
Details
- MaterialCarbon Steel
- Part TypeShaft Seal
- Seal TypeFlange Gland Seal
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)