Motion
FGS2G
Screw Conveyor Part - 6-1/2 in Length
Mi Item #00239004
MFR #FGS2G
Price$902.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 6-1/2 in Length
Mi Item #00239004
MFR #FGS2G

Mfr description
FGS2G SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$902.79/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Overall Length
    6-1/2 in

Details

  • Material
    Carbon Steel
  • Part Type
    Shaft Seal
  • Seal Type
    Flange Gland Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)