Motion
PGC4
PACKING GLAND SEAL-LOOSE
MI ITEM #00239005
MFR #PGC4
Price$1,182.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACKING GLAND SEAL-LOOSE
MI ITEM #00239005
MFR #PGC4

Mfr description
PGC4 SHAFT SEAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,182.01/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Length
    7, 4.125 in
  • Overall Length
    7-1/8 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    7.125 in
  • Storage Dimension Width
    7.125 in
  • Weight
    18.00 lbs, 14

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Packing Gland

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)