Motion
PGC5
PACKING GLAND SEAL-LOOSE
Mi Item #00239007
MFR #PGC5
Price$1,345.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACKING GLAND SEAL-LOOSE
Mi Item #00239007
MFR #PGC5

Mfr description
PGC5 2 7/16" PACKING GLAND SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,345.80/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2.4375 in
  • Coupling Diameter
    2.4375 in
  • Length
    4.125 in
  • Overall Length
    7-5/8 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    7.625 in
  • Storage Dimension Width
    7.625 in
  • Weight
    21.00 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Packing Gland
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)