Motion
FGS3G
Screw Conveyor Part - 7-3/4 in Length
Mi Item #00239008
MFR #FGS3G
Price$1,128.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 7-3/4 in Length
Mi Item #00239008
MFR #FGS3G

Mfr description
FGS3G SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,128.91/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Overall Length
    7-3/4 in

Details

  • Material
    Carbon Steel
  • Part Type
    Shaft Seal
  • Seal Type
    Flange Gland Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)