Motion
PGC7
PACKING GLAND SEAL-LOOSE
MI ITEM #00239011
MFR #PGC7
Price$1,526.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACKING GLAND SEAL-LOOSE
MI ITEM #00239011
MFR #PGC7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,526.46/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Shaft Diameter
    3.4375 in
  • Coupling Diameter
    3.4375 in
  • Length
    4.375 in
  • Overall Length
    9-1/4 in
  • Storage Dimension Height
    0.5 in
  • Storage Dimension Length
    9.25 in
  • Storage Dimension Width
    9.25 in
  • Weight
    30.00 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Packing Gland

Overview

Mfr description
PGC7 3 7/16" PACKING GLAND SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text