Motion
4H206R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter
MI ITEM #00239022
MFR #4H206R
Price$385.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter
MI ITEM #00239022
MFR #4H206R

Mfr description
4H206-R SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.18/each

Specifications

Dimensions

  • Coupling Diameter
    1 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Length
    9 ft-10-1/2 in
  • Screw Diameter
    4.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)