Motion
4H206-R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter, 118.5 in Flight Length
Mi Item #00239024
MFR #4H206-R
Price$691.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 4.0000 in Screw Diameter, 118.5 in Flight Length
Mi Item #00239024
MFR #4H206-R

Mfr description
4H206-R 4" X 1" X 9'-10-1/2" RH SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.02/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.3750 in
  • Bolt Size Length
    2.0625 in
  • Bolt Size Width
    0.375 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    1 in
  • Flight Length
    118.5 in
  • Flight Thickness
    0.09375 (Outer Edge) in, 0.1875 (Inner Edge) in
  • Length
    118.5000 in
  • Nominal Pipe Size
    1.375 in
  • Pitch
    4
  • Screw Diameter
    4.0000 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    118.5 in
  • Storage Dimension Width
    4
  • Weight
    40.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950116730
  • Number Of Bolts
    4
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
  • UPC_NO
    697950116730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)