Motion
6H304R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
Mi Item #00239029
MFR #6H304R
Price$379.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
Mi Item #00239029
MFR #6H304R

Mfr description
6H304-R SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.37/each

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    1/16 (Outer Edge) in, 1/8 (Inner Edge) in
  • Length
    9 ft -10 in
  • Screw Diameter
    6.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)