Motion
6H312R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
Mi Item #00239046
MFR #6H312R
Price$483.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
Mi Item #00239046
MFR #6H312R

Mfr description
6H312-R SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$483.50/each

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    3/16 (Outer Edge) in, 3/8 (Inner Edge) in
  • Length
    9 ft -10 in
  • Screw Diameter
    6.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)