Motion
9H406R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
MI ITEM #00239069
MFR #9H406R
Price$541.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
MI ITEM #00239069
MFR #9H406R

Mfr description
9H406-R SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$541.93/each

Specifications

Dimensions

  • Coupling Diameter
    2 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Length
    9 ft -10 in
  • Screw Diameter
    9.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)