Motion
10H306R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #00239092
MFR #10H306R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #00239092
MFR #10H306R

Mfr description
10H306-R SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Length
    9 ft -10 in
  • Screw Diameter
    10.0000 in

Details

  • Flight Material
    Steel
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)