Motion
10H412R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #00239098
MFR #10H412R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #00239098
MFR #10H412R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10H412-R SCREW

Specifications

  • Screw Type
    Helicoid
  • Screw Diameter
    10.0000 in
  • Coupling Diameter
    2 in
  • Flight Thickness
    3/16 (Outer Edge) in, 3/8 (Inner Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Length
    9 ft -10 in
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text