Motion
12H408-R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 142 in Flight Length
Mi Item #00239108
MFR #12H408-R
Price$1,067.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 142 in Flight Length
Mi Item #00239108
MFR #12H408-R

Mfr description
12H408-R 12" X 2" X 11'-10" HELI SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,067.76/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.6250 in
  • Bolt Size Length
    3.625 in
  • Bolt Size Width
    0.625 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    2 in
  • Flight Length
    142 in
  • Flight Thickness
    0.1250 (Outer Edge) in, 0.2500 (Inner Edge) in
  • Length
    142.0000 in
  • Nominal Pipe Size
    2.5 in
  • Pitch
    12
  • Screw Diameter
    12.0000 in
  • Storage Dimension Height
    12 in
  • Storage Dimension Length
    142 in
  • Storage Dimension Width
    12
  • Weight
    136.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950093406
  • Number Of Bolts
    4
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
  • UPC_NO
    697950093406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)