Motion
12H614R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
Mi Item #00239141
MFR #12H614R
Price$875.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
Mi Item #00239141
MFR #12H614R

Mfr description
12H614-R SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$875.59/each

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    7/16 (Inner Edge) in, 7/32 (Outer Edge) in
  • Length
    11 ft -9 in
  • Screw Diameter
    12.0000 in

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)