Motion
16H614-R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 16.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239175
MFR #16H614-R
Price$2,099.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 16.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239175
MFR #16H614-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,099.49/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.7500 in
  • Bolt Size Length
    5.5 in
  • Bolt Size Width
    0.75 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    3 in
  • Flight Length
    141 in
  • Flight Thickness
    0.2187 (Outer Edge) in, 0.4375 (Inner Edge) in
  • Length
    141.0000 in
  • Nominal Pipe Size
    4 in
  • Pitch
    16
  • Screw Diameter
    16.0000 in
  • Storage Dimension Height
    16 in
  • Storage Dimension Length
    141 in
  • Storage Dimension Width
    16
  • Weight
    324.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950100999
  • Number Of Bolts
    4
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
  • UPC_NO
    697950100999

Overview

Mfr description
16H614-R 16"X 3" X 11'-9" RH HELI SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
  • The last two figures indicate the nominal thickness of flighting at the outer edge in 1/64”.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Limited to carbon steel and diameters up to 18"
  • Pitches can be varied but limited to 1/2 and 2/3
  • Left Hand available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text