Motion
18H610R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 18.0000 in Screw Diameter
Mi Item #00239178
MFR #18H610R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 18.0000 in Screw Diameter
Mi Item #00239178
MFR #18H610R

Mfr description
18H610-R SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    5/16 (Inner Edge) in, 5/32 (Outer Edge) in
  • Length
    11 ft -9 in
  • Screw Diameter
    18.0000 in

Details

  • Flight Material
    Steel
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)