Motion
18H610-R
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 18.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239181
MFR #18H610-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, Steel, Right Hand Screw Direction, 18.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239181
MFR #18H610-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18H610-R 18" X 3" X 11'-9" RH SCREW
  • The letter “H” indicates screw conveyor with helicoid flighting.
  • The figures to the left of the letter indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the couplings in inches.
  • The last two figures indicate the nominal thickness of flighting at the outer edge in 1/64”.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Limited to carbon steel and diameters up to 18"
  • Pitches can be varied but limited to 1/2 and 2/3
  • Left Hand available

Specifications

  • Screw Type
    Helicoid
  • Screw Diameter
    18.0000 in
  • Coupling Diameter
    3 in
  • Flight Thickness
    0.3125 (Inner Edge) in, 0.15625 (Outer Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Flight Length
    141 in
  • Number Of Bolts
    4
  • Bolt Size Width
    0.75 in
  • Bolt Size Length
    5 in
  • Coupling Bolt Drilling
    2.0000 in
  • Pitch
    18
  • Nominal Pipe Size
    3.5 in
  • Related Components
    Shafts, Coupling Bolt, Flighting, End Lugs
  • Storage Dimension Length
    141 in
  • Storage Dimension Width
    18
  • Storage Dimension Height
    18 in
  • Manufacturer Upc Number
    697950104126
  • Manufacturer Catalog
  • Weight
    232.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text