Motion
9S316-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 118 in Flight Length
MI ITEM #00239246
MFR #9S316-R
Price$1,381.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter, 118 in Flight Length
MI ITEM #00239246
MFR #9S316-R

Mfr description
9S316-R 9"X1-1/2"X9'-10" SCREW
  • The letter “S” indicates screw conveyor with bulttweld flighting.
  • The figures to the left of the letters indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the coupling in 1/64”.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,381.46/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.5000 in
  • Bolt Size Length
    3 in
  • Bolt Size Width
    0.5 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    1.5 in
  • Flight Length
    118 in
  • Flight Thickness
    0.2500 (Inner Edge) in, 0.2500 (Outer Edge) in
  • Length
    118.0000 in
  • Nominal Pipe Size
    2 in
  • Pitch
    9
  • Screw Diameter
    9.0000 in
  • Storage Dimension Height
    9 in
  • Storage Dimension Length
    118 in
  • Storage Dimension Width
    9
  • Weight
    130.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950127163
  • Number Of Bolts
    4
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950127163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)