Overview
Mfr description
12S412-R 12"X2"X11'-10" SCREW
- The letter “S” indicates screw conveyor with bulttweld flighting.
- The figures to the left of the letters indicate the nominal outside diameter of the conveyor in inches.
- The first figure following the letters is twice the diameter of the coupling in 1/64”.
- Right hand flight helix wraps around the pipe in a clockwise direction.
- Can be manufactured from a wide range of materials Pitch can be varied on a MTO basis
- Left Hand available
Specifications
- Screw TypeSectional
- Screw Diameter12.0000 in
- Coupling Diameter2.0000 in
- Flight Thickness0.1825 (Inner Edge) in, 0.1825 (Outer Edge) in
- Screw DirectionRight Hand
- Flight MaterialSteel
- Flight Length142.0000 in
- Number Of Bolts4
- Bolt Size Width0.6250 in
- Bolt Size Length3.6250 in
- Coupling Bolt Drilling2.0000 in
- Pitch12.0000 in
- Nominal Pipe Size2.5000 in
- Related ComponentsShafts, Coupling Bolt, Flighting, End Lugs
- Storage Dimension Length142.0000 in
- Storage Dimension Width12.0000 in
- Storage Dimension Height12.0000 in
- Manufacturer Upc Number697950094151
- Manufacturer Catalog
- Weight156.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data