Motion
12S524-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239379
MFR #12S524-R
Your Price$2,693.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 141 in Flight Length
MI ITEM #00239379
MFR #12S524-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,693.48/each(List $3,302.15)

Overview

Mfr description
12S524-R 12"X2-7/16"X11'-9"SCREW
  • The letter “S” indicates screw conveyor with bulttweld flighting.
  • The figures to the left of the letters indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the coupling in 1/64”.
  • Right hand flight helix wraps around the pipe in a clockwise direction.
  • Can be manufactured from a wide range of materials Pitch can be varied on a MTO basis
  • Left Hand available

Specifications

  • Screw Type
    Sectional
  • Screw Diameter
    12.0000 in
  • Coupling Diameter
    2.4375 in
  • Flight Thickness
    0.3750 (Inner Edge) in, 0.3750 (Outer Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Flight Length
    141 in
  • Number Of Bolts
    4
  • Bolt Size Width
    0.625 in
  • Bolt Size Length
    4.375 in
  • Coupling Bolt Drilling
    2.0000 in
  • Pitch
    12
  • Nominal Pipe Size
    3 in
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Storage Dimension Length
    141 in
  • Storage Dimension Width
    12
  • Storage Dimension Height
    12 in
  • Manufacturer Upc Number
    697950094274
  • UPC_NO
    697950094274
  • Manufacturer Catalog
  • Weight
    274.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text