Motion
12S616-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 141 in Flight Length
Mi Item #00239394
MFR #12S616-R
Price$2,650.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter, 141 in Flight Length
Mi Item #00239394
MFR #12S616-R

Mfr description
12S616-R 12" X 3" X 11'-9" RH SCREW
  • The letter “S” indicates screw conveyor with bulttweld flighting.
  • The figures to the left of the letters indicate the nominal outside diameter of the conveyor in inches.
  • The first figure following the letters is twice the diameter of the coupling in 1/64”.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,650.05/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.7500 in
  • Bolt Size Length
    5 in
  • Bolt Size Width
    0.75 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    3 in
  • Flight Length
    141 in
  • Flight Thickness
    0.1825 (Inner Edge) in, 0.1825 (Outer Edge) in
  • Length
    141.0000 in
  • Nominal Pipe Size
    3.5 in
  • Pitch
    12
  • Screw Diameter
    12.0000 in
  • Storage Dimension Height
    12 in
  • Storage Dimension Length
    141 in
  • Storage Dimension Width
    12
  • Weight
    216.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950094311
  • Number Of Bolts
    4
  • Related Components
    Coupling Bolt, End Lugs, Flighting, Shafts
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950094311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)