Motion
12S624R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #00239398
MFR #12S624R
Your Price$1,343.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #00239398
MFR #12S624R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,343.13/each(List $2,014.70)

Overview

Mfr description
12S624-R SCREW

Specifications

  • Screw Type
    Sectional
  • Screw Diameter
    12.0000 in
  • Coupling Diameter
    3 in
  • Flight Thickness
    3/8 in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Length
    11 ft -9 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text