Motion
12S624-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #00239401
MFR #12S624-R
Price$2,677.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 12.0000 in Screw Diameter
MI ITEM #00239401
MFR #12S624-R

Mfr description
12S624-R 12"X3"X11'-9"RH SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,677.11/each

Specifications

Dimensions

  • Coupling Diameter
    3 in
  • Flight Thickness
    3/8 in
  • Screw Diameter
    12.0000 in
  • Weight
    280.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950094335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)