Motion
14S524-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #00239423
MFR #14S524-R
Price$2,792.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 14.0000 in Screw Diameter
Mi Item #00239423
MFR #14S524-R

Mfr description
14S524-R 14"X2-7/16"X11'-9" RH SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,792.98/each

Specifications

Dimensions

  • Coupling Diameter
    2-7/16 in
  • Flight Thickness
    3/8 in
  • Screw Diameter
    14.0000 in
  • Weight
    330.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950274416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)