Motion
24S724R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 24.0000 in Screw Diameter
MI ITEM #00239605
MFR #24S724R
Your Price$2,754.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 24.0000 in Screw Diameter
MI ITEM #00239605
MFR #24S724R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,754.27/each(List $3,442.84)

Overview

Mfr description
24S724-R SCREW

Specifications

  • Screw Type
    Sectional
  • Screw Diameter
    24.0000 in
  • Coupling Diameter
    3-7/16 in
  • Flight Thickness
    3/8 in
  • Screw Direction
    Right Hand
  • Flight Material
    Steel
  • Length
    11 ft -8 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text