Motion
24S724-R
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 24.0000 in Screw Diameter, 141 in Flight Length
Mi Item #00239608
MFR #24S724-R
Price$4,807.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Sectional, Steel, Right Hand Screw Direction, 24.0000 in Screw Diameter, 141 in Flight Length
Mi Item #00239608
MFR #24S724-R

Mfr description
24S724-R 24"X3-7/16"X11'-8" RH SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,807.98/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    0.8750 in
  • Bolt Size Length
    5.5 in
  • Bolt Size Width
    0.875 in
  • Coupling Bolt Drilling
    2.0000 in
  • Coupling Diameter
    3.4375 in
  • Flight Length
    141 in
  • Flight Thickness
    3/8 in
  • Length
    140.0000 in
  • Nominal Pipe Size
    4 in
  • Pitch
    24
  • Screw Diameter
    24.0000 in
  • Storage Dimension Height
    24 in
  • Storage Dimension Length
    141 in
  • Storage Dimension Width
    24
  • Weight
    595.00 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950274263
  • Number Of Bolts
    4
  • Screw Direction
    Right Hand
  • Screw Type
    Sectional
  • UPC_NO
    697950274263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)