Motion
CB1114
Screw Conveyor Part - 2-1/16 in Length
MI ITEM #00239926
MFR #CB1114
List Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 2-1/16 in Length
MI ITEM #00239926
MFR #CB1114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/each for your price

Overview

Mfr description
CB1114 COUPLING BOLT - GRADE 5

Specifications

  • Part Type
    Coupling Bolt
  • Overall Length
    2-1/16 in
  • Coupling Diameter
    1 in
  • Compatible Shaft Diameter
    1-5/8 in
  • Compatible Bore Diameter
    1-5/8 in
  • Material
    Grade 5 Carbon Steel
  • Bolt Hole Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text