Motion
CCB2
3/8X2 1/16IN COUP BOLT GR2
Mi Item #00239928
MFR #CCB2
Price$3.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8X2 1/16IN COUP BOLT GR2
Mi Item #00239928
MFR #CCB2

Mfr description
CCB2 3/8" X 2 1/16" COUP BOLT GR2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.97/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.375 in
  • Bolt Length
    2.0625 in
  • Coupling Diameter
    1 in
  • Length
    1.4
  • Overall Length
    2-1/16 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    0.375 in
  • Storage Dimension Width
    2.0625 in
  • Weight
    0.10 lbs, 0.1

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078366
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)