Motion
CB1122
Screw Conveyor Part - 3 in Length
Mi Item #00239932
MFR #CB1122
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 3 in Length
Mi Item #00239932
MFR #CB1122

Mfr description
CB1122 COUPLING BOLT - GRADE 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.48/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Bore Diameter
    2-3/8 in
  • Compatible Shaft Diameter
    2-3/8 in
  • Coupling Diameter
    1-1/2 in
  • Overall Length
    3 in

Details

  • Material
    Grade 5 Carbon Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)