Motion
CCB3
1/2X3IN COUP BOLT GR2
Mi Item #00239935
MFR #CCB3
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2X3IN COUP BOLT GR2
Mi Item #00239935
MFR #CCB3

Mfr description
CCB3 1/2 X 3 COUP BOLT W/NUT GR2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5 in
  • Bolt Length
    3 in
  • Coupling Diameter
    1-1/2 in
  • Length
    2.8
  • Overall Length
    3 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    0.5 in
  • Storage Dimension Width
    3 in
  • Weight
    0.20 lbs, 0.2

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078373
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)