Motion
CB2212
Screw Conveyor Part - 3-5/8 in Length
Mi Item #00239939
MFR #CB2212
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 3-5/8 in Length
Mi Item #00239939
MFR #CB2212

Mfr description
CB2212 COUPLING BOLT - GRADE 5
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.34/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    2-7/8 in
  • Compatible Shaft Diameter
    2-7/8 in
  • Coupling Diameter
    2 in
  • Overall Length
    3-5/8 in

Details

  • Material
    Grade 5 Carbon Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)