Motion
CCB4
5/8X3 5/8IN COUP BOLT GR2
Mi Item #00239942
MFR #CCB4
Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8X3 5/8IN COUP BOLT GR2
Mi Item #00239942
MFR #CCB4

Mfr description
CCB4 5/8" X 3 5/8" COUP BOLT GR2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.625 in
  • Bolt Length
    3.625 in
  • Coupling Diameter
    2 in
  • Length
    3.6
  • Overall Length
    3-5/8 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    3.625 in
  • Weight
    0.45 lbs, 0.4

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078380
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)