Motion
CCB5
5/8X4 3/8IN COUP BOLT GR2
MI ITEM #00239949
MFR #CCB5
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8X4 3/8IN COUP BOLT GR2
MI ITEM #00239949
MFR #CCB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.59/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.625 in
  • Bolt Length
    4.375 in
  • Coupling Diameter
    2-7/16 in
  • Length
    0.8
  • Overall Length
    4-3/8 in
  • Storage Dimension Height
    4.375 in
  • Storage Dimension Length
    0.625 in
  • Storage Dimension Width
    4.375 in
  • Weight
    1.00 lbs, 0.5

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078397
  • Material
    Steel
  • Part Type
    Coupling Bolt

Overview

Mfr description
CCB5 5/8X4 3/8 CPLG BOLT & NUT GR2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text