Motion
CB3312
Screw Conveyor Part - 5 in Length
Mi Item #00239952
MFR #CB3312
Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 5 in Length
Mi Item #00239952
MFR #CB3312

Mfr description
CB3-312 COUPLING BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.16/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Bore Diameter
    4 in
  • Compatible Shaft Diameter
    4 in
  • Coupling Diameter
    3 in
  • Overall Length
    5 in

Details

  • Material
    Grade 5 Carbon Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)