Motion
CCB6
3/4X5IN COUP BOLT GR2
Mi Item #00239955
MFR #CCB6
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4X5IN COUP BOLT GR2
Mi Item #00239955
MFR #CCB6

Mfr description
CCB6 3/4 X 5 CPLG BOLT & NUT GR2
  • High-Torque Steel
  • Close Tolerance Minimizes Wear & Maintenance
  • Designed with short thread length and close tolerance to fit distinctively in conveyor screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.75 in
  • Bolt Length
    5 in
  • Coupling Diameter
    3 in
  • Length
    0.8
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    0.75 in
  • Storage Dimension Width
    5 in
  • Weight
    1.00 lbs, 0.8

Details

  • Bearing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950078403
  • Material
    Steel
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)